Control Panel With Hinged Cover, 400 x 750 x 300 mm, Stainless Steel

Item #: 2290172

Cat #: 8150/5-0400-0400-230-3321

UPC:

Documents & Guides
Control Panel With Hinged Cover, 400 x 750 x 300 mm, Includes Shield Bus and Power Terminals, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Panel With Hinged Cover, 400 x 750 x 300 mm, Includes Shield Bus and Power Terminals, Stainless Steel
Ready for use, prefabricated with entries, BusRails, connection terminals, etc. Modifications, extensions and customer-specific adaptations are possible
Also known as: 8150/5-0400-0400-230-3321

Specifications

Type: Control Panel
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Type: Control Panel
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)