Hole Saw; Z; Hole Diameter: 1-3/8 In; Arbor Size: 2l Snap-back, 2l Standard; Pipe Entrance: 1 In

Item #: 229008

Cat #: 3022222CT

UPC: 082472302226

Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw; Z; Hole Diameter: 1-3/8 In; Arbor Size: 2l Snap-back, 2l Standard; Pipe Entrance: 1 In; Material: Carbide Tipped

Overview

Hole Saw; Z; Hole Diameter: 1-3/8 In; Arbor Size: 2l Snap-back, 2l Standard; Pipe Entrance: 1 In; Material: Carbide Tipped
LONG TOOL LIFE Heat resistant carbide teeth for long life in tile and stainless steel ADDED DURABILITY Thick backing plate resists damage and increases life UNIQUE TOOTH CONFIGURATION Engineered design provides ability to cut in stainless steel like no other USE STANDARD ARBOR OR SNAP-BACK™ ARBOR
Also known as: 082472302226, 3022222CT

Specifications

Diameter: 1 3/8 in
Type: Hole Saw
Diameter: 1 3/8 in
Type: Hole Saw

Customer Reviews

No reviews for this product
(0)