4" STEEL RAINTIGHT CPLG

Item #: 228998

Cat #: 269-SRT

UPC: 781747202697

Sign In or Register to view pricing and more.
Documents & Guides
Coupling, compression, steel, size 4"

Overview

Coupling, compression, steel, size 4"
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Also known as: 781747202697, 269-SRT

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)