3" STEEL RAINTIGHT CPLG

Item #: 228996

Cat #: 267-SRT

UPC: 781747202673

Sign In or Register to view pricing and more.
Documents & Guides
Coupling, compression, steel, size 3"

Overview

Coupling, compression, steel, size 3"
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Also known as: 781747202673, 267-SRT

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)