3" STEEL RAINTIGHT CONN

Item #: 228991

Cat #: 257-SRT

UPC: 781747202574

Sign In or Register to view pricing and more.
Documents & Guides
Connector, compression, steel, size 3"

Overview

Connector, compression, steel, size 3"
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Also known as: 781747202574, 257-SRT

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)