18W PAR38 LED Lamp, 30K

Item #: 228975

Cat #: LR38/25/30/1000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR38, 18 Watt, 120 Volt, 3000K, Base: Medium Screw, 82 CRI, Lumens: 1000, Flood 25 Degree

Overview

LED Lamp, PAR38, 18 Watt, 120 Volt, 3000K, Base: Medium Screw, 82 CRI, Lumens: 1000, Flood 25 Degree
Also known as: LR38/25/30/1000

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Lumens: 1000
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 18
Volts AC: 120
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)