Wrap, 4', 1-Lamp, T8, 120/277V, 32W

Item #: 228972

Cat #: ECS-NPW4-MN-132-UNV-1N

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Wrap, 4 ft, 1-Lamp, T8, 120/277 Volt, 32 Watt

Overview

Wrap, 4 ft, 1-Lamp, T8, 120/277 Volt, 32 Watt
Also known as: ECS-NPW4-MN-132-UNV-1N

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)