String Light, 100', 150W, 120V, Yellow

Item #: 228969

Cat #: 7145SW

UPC: 029892071455

Sign In or Register to view pricing and more.
Documents & Guides
100 Ft. Temporary String Lighting, 150 Watt, 120V, 14/2 SJTW, Yellow

Overview

100 Ft. Temporary String Lighting, 150 Watt, 120V, 14/2 SJTW, Yellow
Werner Electric Supply is proud to offer the widest range of temporary overhead LED lighting solutions currently available in the industry. All Southwire® and ProBuilt products provide bright and dependable temporary overhead lighting solutions that are durable, reliable and energy efficient. Whether your lighting application is for 8' or 40', we have you covered!
Also known as: 029892071455, 7145SW

Specifications

Length: 100 ft
Volts AC: 120
Wattage: 150
Light Technology: Incandescent
Color: Yellow
Length: 100 ft
Wattage: 150
Color: Yellow
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)