This product may not be available in all locations.
3
more

Pilot Device, Mounting Base, Plastic, 22.5mm
Item #: 22896
Cat #: ZB5AZ009
UPC: 785901355984
Documents & Guides
Pilot Device, Mounting Base, Plastic, 22.5 mm, Electrical Block
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pilot Device, Mounting Base, Plastic, 22.5 mm, Electrical Block
Also known as: 785901355984, ZB5AZ009
Specifications
Type: | Pilot Device, Mounting Base |
Size: | 22.5 mm |
Mounting: | Base |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Material: | Plastic |
Standards: | California Proposition 65 |
Type: | Pilot Device, Mounting Base |
Mounting: | Base |
Material: | Plastic |
Size: | 22.5 mm |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)