1/2" SN Series Nut.

Item #: 228958

Cat #: SN50

UPC: 782856649410

Documents & Guides
SN Series Nut. Rod Size: 1/2 in, Material: Steel, Finish: Electro Galvanized. Standard Package Quantity: 100.
Sign In or Register to view pricing and more.

No associated products found.

Overview

SN Series Nut. Rod Size: 1/2 in, Material: Steel, Finish: Electro Galvanized. Standard Package Quantity: 100.
Allows side mounting of nut to threaded rodReduces the need for threading compared to standard nuts and washersIdeal for retrofit projects, such as trapeze installations, where disassembly of the support system is not desiredWorks with slightly damaged threads and minor burrs on the threaded rodReduces installation time up to 50%
Also known as: 782856649410, SN50

Specifications

Material: Steel
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized

Customer Reviews

No reviews for this product
(0)