Hole Saw, Z, Hole Diameter: 2", Arbor Size: 2l Snap-back, 2l Or 7l Standard, Pipe Entrance: 1-1/2"

Item #: 228922

Cat #: 3023232CT

UPC: 082472302325

Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, Z, Hole Diameter: 2", Arbor Size: 2l Snap-back, 2l Or 7l Standard, Pipe Entrance: 1-1/2", Material: Carbide Tipped.

Overview

Hole Saw, Z, Hole Diameter: 2", Arbor Size: 2l Snap-back, 2l Or 7l Standard, Pipe Entrance: 1-1/2", Material: Carbide Tipped.
LONG TOOL LIFE Heat resistant carbide teeth for long life in tile and stainless steel ADDED DURABILITY Thick backing plate resists damage and increases life UNIQUE TOOTH CONFIGURATION Engineered design provides ability to cut in stainless steel like no other USE STANDARD ARBOR OR SNAP-BACK™ ARBOR
Also known as: 082472302325, 3023232CT

Specifications

Type: Hole Saw
Diameter: 2 in
Type: Hole Saw
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)