Pilot Device, Full Voltage, 120VAC, Green, LED, Power Supply, 22.5mm

Item #: 228912

Cat #: P9PDNVJLV

UPC: 783166560976

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Full Voltage, 120 Volt AC, Green, LED, Power Supply, 22.5mm

Overview

Pilot Device, Full Voltage, 120 Volt AC, Green, LED, Power Supply, 22.5mm
Also known as: 783166560976, P9PDNVJLV

Specifications

Type: Pilot Device, Power Supply, LED
Color: Green
Size: 22.5 mm
Volts AC: 120
Type: Pilot Device, Power Supply, LED
Size: 22.5 mm
Color: Green
Volts AC: 120

Customer Reviews

No reviews for this product
(0)