![Broan 157 Radiant Heater,broan,1250 Broan 157 Radiant Heater,broan,1250](https://rexel-cdn.com/products/image.jpg?i=509D4A0D-4794-40E9-90F6-C4FE8EF21067&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Radiant Heater, 1250W, 120V, 10.7A, Material: Aluminum Finish.
Overview
Radiant Heater, 1250W, 120V, 10.7A, Material: Aluminum Finish.
When you need more power for high heatloss areas, Broan’s large capacity wall heaters are an ideal solution for lobbies, entrance ways, vestibules or any area requiring high wattage heating. Our low-profile models feature an energy-saving, built-in fan-delay switch allowing the heating element to warm up before the fan starts. To ensure proper shutdown, and maximize heat delivery, the fan remains on as the element cools down.
Also known as: 026715080731, 157, ceiling heater
Specifications
Volts AC: | 120 |
Wattage: | 1250 |
Material: | Aluminum |
Volts AC: | 120 |
Material: | Aluminum |
Wattage: | 1250 |
Customer Reviews
No reviews for this product
(0)