This product may not be available in all locations.
3
more

Motor Starter Manual, Push Button, 600VAC, 3-5HP, w/Overload Block
Item #: 22888
Cat #: 2510MBG2
UPC: 78590179253
Documents & Guides
Motor Starter, Manual, Push Button, 600 Volt AC, 3-5 HP, NEMA 1, Requires Thermal Overloads, 3-Phase
Sign In or Register to view pricing and more.
No associated products found.
Overview
Motor Starter, Manual, Push Button, 600 Volt AC, 3-5 HP, NEMA 1, Requires Thermal Overloads, 3-Phase
Square D 2510M and T integral horsepower manual motor starters provide overload protection and On Off control for small AC motors. Starters can be locked in the Off or Stop position to prevent inadvertent operation. Pilot lights and auxiliary contacts are field addable. Overload heater elements are ordered separately to match motor data. A variety of enclosures are available. Starters are UL Listed and CSA Certified for global applications. The pressure wire clamp terminals will accept 14 to 8 AWG copper wire. This starter has no pilot light indicator. A NEMA 1 general purpose surface mount enclosure is used to protect this integral horsepower manual starter. This is a painted sheet steel enclosure. Enclosure is 8.63 inches tall, 5.00 inches wide and 4.13 inches deep. This device weighs 4.14 lbs. 2510M integral horsepower starters are UL listed and CSA certified.
Also known as: 78590179253, 2510MBG2
Specifications
Phase: | 3 |
Poles: | 3 |
Horsepower: | 5, 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Amps: | 19 |
Standards: | California Proposition 65 |
Phase: | 3 |
Horsepower: | 5, 3 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 19 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)