3-Outlet Adapter, Brown

Item #: 22887

Cat #: 531

UPC: 078477100516

Documents & Guides
15 Amp, 125V AC, NEMA 1-15, 3-Outlet, Brown, Non-Grounded Adapter.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125V AC, NEMA 1-15, 3-Outlet, Brown, Non-Grounded Adapter.
15 Amp, 125 Volt, Non-Grounding Three Outlet Cube Adapter, Brown
Also known as: 078477100516, 531

Specifications

Color: Brown
Type: Adapter, Tap, Non-Grounded, 3-Outlet
Volts AC: 120
Amps: 15
NEMA Configuration: 1-15R
Color: Brown
Volts AC: 120
NEMA Configuration: 1-15R
Type: Adapter, Tap, Non-Grounded, 3-Outlet
Amps: 15

Customer Reviews

No reviews for this product
(0)