Motor, Direct Drive, 1/2HP, 1625RPM, 115VAC, 48 Frame

Item #: 228864

Cat #: 5KCP39PGU551S

UPC:

Documents & Guides
No Documents Available
Motor, Direct Drive, 1/2 Horse Power, 1-Phase, 115 Volt AC, 1625 RPM, 48 Frame
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor, Direct Drive, 1/2 Horse Power, 1-Phase, 115 Volt AC, 1625 RPM, 48 Frame
Also known as: 5KCP39PGU551S

Specifications

Mounting: Bracket
Phase: 1
Type: Motor, Direct Drive
Volts AC: 115
Horsepower: 0.500
RPM: 1625
Mounting: Bracket
Type: Motor, Direct Drive
Horsepower: 0.500
Phase: 1
Volts AC: 115
RPM: 1625

Customer Reviews

No reviews for this product
(0)