Freedom Iec Full Voltage Reversing Contactor

Item #: 2288604

Cat #: CE55JN3AB

UPC: 782113981109

Sign In or Register to view pricing and more.
Documents & Guides
Iec Full Voltage Reversing Contactor, Freedom, Size J, 3-pole, 1nc Top Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Reversing Contactor, Freedom, Size J, 3-pole, 1nc Top Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113981109, CE55JN3AB

Specifications

Family / Style: Freedom
Volts AC Control: 110/120
Mounting: Panel, DIN Rail
Poles: 3
Size: J
Volts AC: 600
Amps: 60
Family / Style: Freedom
Mounting: Panel, DIN Rail
Size: J
Amps: 60
Volts AC Control: 110/120
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)