
Motor, Blower, 1/2HP, 115VAC, 1625RPM, 3 Speed, 48 Frame
Item #: 228858
Cat #: 5KCP39PGP096S
UPC:
Documents & Guides
No Documents Available
Motor, Blower, 1/2 Horse Power, 115 Volt AC, 1625 RPM, 3 Speed, 48 Frame, 9.9 Amp, Tri Mount Bracket
Sign In or Register to view pricing and more.
Overview
Motor, Blower, 1/2 Horse Power, 115 Volt AC, 1625 RPM, 3 Speed, 48 Frame, 9.9 Amp, Tri Mount Bracket
Also known as: 5KCP39PGP096S
Specifications
Mounting: | Bracket |
Phase: | 1 |
Type: | Motor |
Volts AC: | 115 |
Horsepower: | 0.500 |
Mounting: | Bracket |
Type: | Motor |
Horsepower: | 0.500 |
Phase: | 1 |
Volts AC: | 115 |
Customer Reviews
No reviews for this product
(0)