
Motor, Blower, 1/4HP, 115VAC, 1625RPM, 2 Speed, 48 Frame
Item #: 228857
Cat #: 5KCP39KGP098AS
UPC:
Motor, Blower, 1/4 Horse Power, 115 Volt AC, 1625 RPM, 2 Speed, 48 Frame
Sign In or Register to view pricing and more.
Overview
Motor, Blower, 1/4 Horse Power, 115 Volt AC, 1625 RPM, 2 Speed, 48 Frame
Also known as: 5KCP39KGP098AS
Specifications
Type: | Blower, Motor |
Phase: | 1 |
Volts AC: | 115 |
Size: | 48 Frame |
Horsepower: | 0.250 |
RPM: | 1625 |
Type: | Blower, Motor |
Volts AC: | 115 |
Horsepower: | 0.250 |
Phase: | 1 |
Size: | 48 Frame |
RPM: | 1625 |
Customer Reviews
No reviews for this product
(0)