Motor, Blower, 1/3HP, 115VAC, 1625RPM, 3 Speed, 48 Frame

Item #: 228856

Cat #: 5KCP39KGN979S

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Motor, Blower, 1/3 Horse Power, 115 Volt AC, 1625 RPM, 3 Speed, 48 Frame

Overview

Motor, Blower, 1/3 Horse Power, 115 Volt AC, 1625 RPM, 3 Speed, 48 Frame
Also known as: 5KCP39KGN979S

Specifications

Mounting: Bracket
Phase: 1
Volts AC: 115
Size: 48 Frame
Horsepower: 0.333
RPM: 1625
Mounting: Bracket
Volts AC: 115
Horsepower: 0.333
Phase: 1
Size: 48 Frame
RPM: 1625

Customer Reviews

No reviews for this product
(0)