Sweetbriar, Triplex Secondary UD, 4/0-4/0-2/0, Alum., 1000', Tri-Rated

Item #: 228855

Cat #: SWEETBRIARTRIRATED1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Secondary Underground Distribution Cable, Triplex - Triple-Rated, 4/0-4/0-2/0 AWG, Aluminum, Yellow Extruded Stripe Neutral, 1000 Foot Reel

Overview

Secondary Underground Distribution Cable, Triplex - Triple-Rated, 4/0-4/0-2/0 AWG, Aluminum, Yellow Extruded Stripe Neutral, 1000 Foot Reel
Also known as: SWEETBRIARTRIRATED1000RL

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 4/0
Volts AC: 600
Jacket: CPE
Material: Aluminum
Conductors: 3
Color: Black
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Gauge: 4/0
Jacket: CPE

Customer Reviews

No reviews for this product
(0)