POWERFLEX AIR COOLED 755 AC DRIVE

Item #: 2288264

Cat #: 20G1AJE355JN0NNNNN

UPC: 194033046507

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Type 12, IP54 800 mm Deep MCC Style, 355 Amps, 400 Horse Power Light Duty, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Type 12, IP54 800 mm Deep MCC Style, 355 Amps, 400 Horse Power Light Duty, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 194033046507, 20G1AJE355JN0NNNNN

Specifications

Amps: 355
Type: AC Drive
Depth: 800 mm
Horsepower: 400, 300, 350
IP/NEMA Rating: IP54, NEMA 12
Volts AC: 600
Size: Frame 8
Amps: 355
Depth: 800 mm
IP/NEMA Rating: IP54, NEMA 12
Size: Frame 8
Type: AC Drive
Horsepower: 400, 300, 350
Volts AC: 600

Customer Reviews

No reviews for this product
(0)