Masonry Box, 2-Gang, 3-1/2" Deep, 1/2 " & 3/4" KOs, Metallic

Item #: 22882

Cat #: M2-350

UPC: 687855492800

Sign In or Register to view pricing and more.
2-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (12) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (4) 1/2" & 3/4" Concentric KOs. Cubic Inches: 44.0".

Overview

2-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (12) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (4) 1/2" & 3/4" Concentric KOs. Cubic Inches: 44.0".
Also known as: 687855492800, M2-350

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Gangs: 2
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 44 in³
Depth: 3 1/2 in
Gangs: 2
Material: Steel
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Cubic Inches: 44 in³

Customer Reviews

No reviews for this product
(0)