32V 30A 1/4 X 1-1/4 FUSE

Item #: 22881

Cat #: GDL30

UPC: 782001230845

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
32V 30A 1/4 X 1-1/4 FUSE

Overview

32V 30A 1/4 X 1-1/4 FUSE
Also known as: 782001230845, GDL30

Specifications

Length: 1 1/4 in
Interrupt Rating AC: 300
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Amps: 30
Material: Glass
Volts AC: 32
Mounting: Cartridge
Class: Miniature
Length: 1 1/4 in
Speed: Time Delay, Slow Blow
Amps: 30
Volts AC: 32
Class: Miniature
Interrupt Rating AC: 300
Diameter: 1/4 in
Material: Glass
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)