PowerFlex 755 Packaged Drive, 545A, 480VAC, 450HP, Frame 8, Door HIM

Item #: 2288094

Cat #: 21G1ALD545JN4NNNNN-ND-P3-X1

UPC: 197734100134

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755 Packaged, Air Cooled, AC Input with Precharge, L: UL Type 1 / IP20, 800 mm Deep MCC Style, 480 Volt AC, 3-Phase, 545 Amp, 450 Horse Power Normal Duty, Frame 8, Filtered, CM Jumper Installed, No DB, Door Mounted IP54 HIM

Overview

AC Drive, PowerFlex 755 Packaged, Air Cooled, AC Input with Precharge, L: UL Type 1 / IP20, 800 mm Deep MCC Style, 480 Volt AC, 3-Phase, 545 Amp, 450 Horse Power Normal Duty, Frame 8, Filtered, CM Jumper Installed, No DB, Door Mounted IP54 HIM
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 197734100134, 21G1ALD545JN4NNNNN-ND-P3-X1

Specifications

Horsepower: 450
Type: AC Drive
Depth: 800 mm
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 1, IP20
Amps: 545
Size: Frame 8
Horsepower: 450
Depth: 800 mm
IP/NEMA Rating: IP54, NEMA 1, IP20
Size: Frame 8
Type: AC Drive
Volts AC: 480
Amps: 545

Customer Reviews

No reviews for this product
(0)