Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 1.10, Size 1 (FLA 1.06)

Item #: 22879

Cat #: W28

UPC: 781180153488

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 1.10), Size 1 (Full Load Amps 1.06) *** See Document Below for Other Amperages ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 1.10), Size 1 (Full Load Amps 1.06) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180153488, W28

Specifications

Type: Heater Element, W, Manual
IP/NEMA Rating: NEMA 1
Class: 20
Poles: 1
Amps: 1.050
Type: Heater Element, W, Manual
Class: 20
Amps: 1.050
IP/NEMA Rating: NEMA 1
Poles: 1

Customer Reviews

No reviews for this product
(0)