Level 2 Charging Station, 40A, 240VAC, 25' Cable, Cosmos

Item #: 2286422

Cat #: HCS-50-C13-L25-145

UPC:

Documents & Guides
HCS-50-C13-L25-145 Charging Station, 40 Amp, 240 Volts, 25 Foot Cable, Aptiv G2 J1772 Connector 10AWG, 8AWG Conduit-for use with Cosmos Card
Sign In or Register to view pricing and more.

No associated products found.

Overview

HCS-50-C13-L25-145 Charging Station, 40 Amp, 240 Volts, 25 Foot Cable, Aptiv G2 J1772 Connector 10AWG, 8AWG Conduit-for use with Cosmos Card
ClipperCreek’s HCS charging stations come in a variety of power levels, as hardwired and plug-in units, with multiple pedestal mount options. Recent additions to the HCS product line include the HCS-60R and HCS-80R, ruggedized. versions of our most powerful HCS models. These models offer up to 64 Amp charging, and include ChargeGuard, a simple key-based access control option.
Also known as: HCS-50-C13-L25-145

Specifications

Mounting: Pedestal, Wall
Amps: 40
Volts AC: 240, 208
IP/NEMA Rating: NEMA 4
Number of Ports: 1
Connector Type: SAE J1772
Mounting: Pedestal, Wall
Volts AC: 240, 208
Number of Ports: 1
Amps: 40
IP/NEMA Rating: NEMA 4
Connector Type: SAE J1772

Customer Reviews

No reviews for this product
(0)