17W PAR38 LED Lamp, 30K

Item #: 2286382

Cat #: 470996

UPC: 046677470999

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 3000K, 8 Degree Beam Angle, Rated Average Life: 25,000 Hrs. *Philips 6NC 470996, 12NC 929001285204, Product Name: 17PAR38/EXPERTCOLOR RETAIL/S8/930/DIM*

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 3000K, 8 Degree Beam Angle, Rated Average Life: 25,000 Hrs. *Philips 6NC 470996, 12NC 929001285204, Product Name: 17PAR38/EXPERTCOLOR RETAIL/S8/930/DIM*
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677470999, 470996

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 17
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle:
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Lumens: 1200
Dimmable: Yes
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle:

Customer Reviews

No reviews for this product
(0)