Cable Grommet, Cabtite, 6 - 7 mm, Plastic, Gray, 10 per Pack

Item #: 228622

Cat #: 1826490000

UPC: 032248329315

Sign In or Register to view pricing and more.
Documents & Guides
Cable Grommet, Cabtite, Plastic, Gray, Size 6 - 7 mm, 20 mm Height x 20 mm Width x 19 mm Depth, 10 per Pack

Overview

Cable Grommet, Cabtite, Plastic, Gray, Size 6 - 7 mm, 20 mm Height x 20 mm Width x 19 mm Depth, 10 per Pack
Also known as: 032248329315, 1826490000

Specifications

Diameter: 6 mm, 7 mm
Height: 20 mm
Color: Gray
Type: Grommet
Material: Plastic
Width: 20 mm
Depth: 19 mm
Diameter: 6 mm, 7 mm
Color: Gray
Material: Plastic
Depth: 19 mm
Height: 20 mm
Type: Grommet
Width: 20 mm

Customer Reviews

No reviews for this product
(0)