Cable Grommet, Cabtite, 17 - 18 mm, Plastic, Gray, 10 per Pack

Item #: 228620

Cat #: 1826600000

UPC: 032248329421

Sign In or Register to view pricing and more.
Documents & Guides
Cable Grommet, Cabtite, Plastic, Gray, Size 17 - 18 mm, 20 mm Height x 20 mm Width x 19 mm Depth, 10 per Pack

Overview

Cable Grommet, Cabtite, Plastic, Gray, Size 17 - 18 mm, 20 mm Height x 20 mm Width x 19 mm Depth, 10 per Pack
Also known as: 032248329421, 1826600000

Specifications

Height: 20 mm
Diameter: 18 mm, 17 mm
Color: Gray
Type: Grommet
Material: Plastic
Width: 20 mm
Depth: 19 mm
Height: 20 mm
Color: Gray
Material: Plastic
Depth: 19 mm
Diameter: 18 mm, 17 mm
Type: Grommet
Width: 20 mm

Customer Reviews

No reviews for this product
(0)