Fuse, 1/10 Amp Fast-Acting, Melamine, 13/32" x 1-1/2", 500V

Item #: 228607

Cat #: KLM-1/10

UPC: 051712695008

Sign In or Register to view pricing and more.
Documents & Guides
1/10 Amp Fast-Acting Fuse, Melamine Tube, 13/32" x 1-1/2", 500V, Limitron, Nickel-Plated Brass Endcaps.

Overview

1/10 Amp Fast-Acting Fuse, Melamine Tube, 13/32" x 1-1/2", 500V, Limitron, Nickel-Plated Brass Endcaps.
Also known as: 051712695008, KLM-1/10

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Volts DC: 600
Color: Black
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Class: Midget
Amps: 0.100
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 100 kA
Diameter: 13/32 in
Length: 1 1/2 in
Color: Black
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 50 kA
Speed: Fast Acting
Volts DC: 600
Volts AC: 600
Material: Melamine
Amps: 0.100
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)