This product may not be available in all locations.
![AC Drive, PowerFlex 755TS, 77A, 480VAC, 60HP/ND, 50HP/HD, Frame 5, Open Type AC Drive, PowerFlex 755TS, 77A, 480VAC, 60HP/ND, 50HP/HD, Frame 5, Open Type](https://rexel-cdn.com/products/ab20g24nd077ja0nnnnnimage.jpg?i=E542863B-2D06-46C0-B540-46FD50747270&f=420)
AC Drive, PowerFlex 755TS, 77A, 480VAC, 60HP/ND, 50HP/HD, Frame 5, Open Type
Item #: 2285949
Cat #: 20G24ND077JA0NNNNN
UPC: 195272322674
Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755TS, with Embedded EtherNet/IP, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 480 Volt AC, 3-Phase, 77 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 5
Overview
AC Drive, PowerFlex 755TS, with Embedded EtherNet/IP, Standard Protection, Forced Air, DC Input with Precharge, Open Type, 480 Volt AC, 3-Phase, 77 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 5
The PowerFlex 755TS VFD help lower your energy usage with its industry leading design. Improve the performance of your application and reduce your carbon footprint by minimizing power losses. When a process isn’t running, Energy Pause disconnects 3-phase power on command, placing the drives in a low-energy state. When you’re ready to resume production, activate drives more quickly. Economizer mode in sensorless vector control provides another opportunity for energy savings. When steady-state speed is achieved, Economizer mode activates and automatically adjust the drive output voltage based on the applied load. Plus, PowerFlex 755TS drives support permanent magnet motor control. This motor type can improve energy efficiency by reducing the motor size while maintaining the same output torque.
Also known as: 195272322674, 20G24ND077JA0NNNNN
Specifications
Amps: | 77 |
Type: | AC Drive |
Volts AC: | 480 |
Horsepower: | 60, 50 |
Size: | Frame 5 |
Amps: | 77 |
Volts AC: | 480 |
Size: | Frame 5 |
Type: | AC Drive |
Horsepower: | 60, 50 |
Customer Reviews
No reviews for this product
(0)