1000W 120/240V Wall Heater, White, w/Stat

Item #: 22858

Cat #: 9810WH

UPC: 784891328114

Sign In or Register to view pricing and more.
Documents & Guides
Broan® Wall Heater, High-Capacity, Factory wired at 1,000W, at 120V AC—easily converts to 1,000W at 240V AC for added versatility. With thermostat. White grill.

Overview

Broan® Wall Heater, High-Capacity, Factory wired at 1,000W, at 120V AC—easily converts to 1,000W at 240V AC for added versatility. With thermostat. White grill.
Also known as: 784891328114, 9810WH

Specifications

Volts AC: 120, 240, 208
Color: White
Material: Steel
Wattage: 1050
Volts AC: 120, 240, 208
Material: Steel
Color: White
Wattage: 1050

Customer Reviews

No reviews for this product
(0)