This product has been discontinued.
Permanent IDXPERT® & LABXPERT® Labels
Item #: 228544
Cat #: XC-1000-595-YL-BK
UPC: 754473196776
Sign In or Register to view pricing and more.
Documents & Guides
IDXPERT® & LABXPERT® Labels, Permanent Acrylic Adhesive, Gloss Finish, Printable Area (WxH): 25' x 1.00", Material: Vinyl Film, Color: Black on Yellow, Quantity: 1 Roll per Cartridge. For general identification, Application: Outside-of-panel and Inside-of-panel component markings.
Overview
IDXPERT® & LABXPERT® Labels, Permanent Acrylic Adhesive, Gloss Finish, Printable Area (WxH): 25' x 1.00", Material: Vinyl Film, Color: Black on Yellow, Quantity: 1 Roll per Cartridge. For general identification, Application: Outside-of-panel and Inside-of-panel component markings.
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 754473196776, XC-1000-595-YL-BK
Specifications
Length: | 25 ft |
Width: | 1 in |
Material: | Vinyl |
Color: | Yellow |
Length: | 25 ft |
Material: | Vinyl |
Width: | 1 in |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)