This product has been discontinued.
Fluorescent Lamp, Very High Output, T10, 60", 135W, 4100K
Item #: 228540
Cat #: F60T10CW-GE-RESALE
UPC: 046135290145
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Very High Output, T10, 135 Watt, Recessed Double Contact (R17d), 4100K, Lumens: 7000, 60 CRI, Length: 60 inch Sylvania Part # 29014
Overview
Fluorescent Lamp, Very High Output, T10, 135 Watt, Recessed Double Contact (R17d), 4100K, Lumens: 7000, 60 CRI, Length: 60 inch Sylvania Part # 29014
Also known as: 046135290145, F60T10CW-GE-RESALE
Specifications
Color Temperature: | 4100 (Cool White) |
Base: | Recessed Double Contact (R17d) |
Length: | 5 ft, 60 in |
Lumens: | 7000 |
Material: | Glass |
Color Rendering Index (CRI): | 60 |
Wattage: | 135 |
Light Technology: | Fluorescent |
Color Temperature: | 4100 (Cool White) |
Length: | 5 ft, 60 in |
Material: | Glass |
Wattage: | 135 |
Base: | Recessed Double Contact (R17d) |
Lumens: | 7000 |
Color Rendering Index (CRI): | 60 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)