Masonry Box, 3-Gang, 2-1/2" Deep, 1/2 " & 3/4" KOs, Metallic

Item #: 22852

Cat #: M3-250

UPC: 687855492855

Sign In or Register to view pricing and more.
3-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (10) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (6) 1/2" & 3/4" Concentric KOs. Cubic Inches: 46.5".

Overview

3-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (10) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (6) 1/2" & 3/4" Concentric KOs. Cubic Inches: 46.5".
Features:With 1/2 And 3/4 IN Concentric Conduit Knockouts, Standard:UL E18095, Number Of Outlet:16, Material:Steel, Size:5.4375 X 2.5 X 3.75IN, Cubic Capacity:46.5CI
Also known as: 687855492855, M3-250

Specifications

Gangs: 3
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 46.500 in³
Gangs: 3
Mounting: Screw On, Nail On
Cubic Inches: 46.500 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/2 in

Customer Reviews

No reviews for this product
(0)