This product has been discontinued.
Exhaust Grille, Diameter: 9", IP55, Thermoplastic
Item #: 228502
Cat #: SG0900504
UPC: 783510200848
Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Grille, Diameter: 9", IP55, Thermoplastic Exhaust Grille Kit , 9 Inch, IP55, Material: Thermoplastic.
Overview
Exhaust Grille, Diameter: 9", IP55, Thermoplastic Exhaust Grille Kit , 9 Inch, IP55, Material: Thermoplastic.
Also known as: 783510200848, SG0900504
Specifications
Diameter: | 9 in |
Color: | Gray |
IP/NEMA Rating: | IP55 |
Material: | Plastic |
Diameter: | 9 in |
IP/NEMA Rating: | IP55 |
Color: | Gray |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)