This product may not be available in all locations.


STARTER MOTOR
Item #: 22847
Cat #: 8536SFG1V06
UPC: 785901832225
Documents & Guides
SQD 8536SFG1V06 STARTER MOTOR
Sign In or Register to view pricing and more.
No associated products found.
Overview
SQD 8536SFG1V06 STARTER MOTOR
Also known as: 785901832225, 8536SFG1V06
Specifications
Phase: | 3 |
Poles: | 3 |
Size: | 4 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Phase: | 3 |
Size: | 4 |
Standards: | California Proposition 65 |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)