LED MicroStream Pen Light

Item #: 228467

Cat #: 66318

UPC: 080926663183

Documents & Guides
Pen Light, MicroStream, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 3.5", Diameter: 0.6", Weight: 1.04 oz, Lamp Life: 30 000 Hours, Light Output: 28 Lumens, Run Time: 2.25 Hours, Power Requirements: (1) AAA Battery, Inc
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pen Light, MicroStream, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 3.5", Diameter: 0.6", Weight: 1.04 oz, Lamp Life: 30 000 Hours, Light Output: 28 Lumens, Run Time: 2.25 Hours, Power Requirements: (1) AAA Battery, Inc
So small, you can keep it in your pocket or clip it to a cap for hands-free lighting. Ideal if you carry a lot of gear and don’t want to be weighed down. Unbreakable lens. O-ring sealed. IPX4-rated for water-resistance. 1 meter impact-resistance tested. Removable pocket/hat clip.
Also known as: 080926663183, 66318

Specifications

Lumens: 28
Type: LED, Pen Light, Water Resistant
Length: 3.500 in
Lumens: 28
Length: 3.500 in
Type: LED, Pen Light, Water Resistant

Customer Reviews

5 Overall
(1)
5/5
Chris - on 10/27/2011
Great light, excellent value!
These are tough little lights and for the size the light output is very impressive. Though their runtime is relatively short, AAA alkalines are cheap and it hasn't been an issue at all in my experience. I highly recommend these little guys as an EDC; I always have one clipped in a pocket.