1500W 120/240V Wall Heater, White, w/Stat

Item #: 22840

Cat #: 9815WH

UPC: 784891328169

Documents & Guides
Broan® Wall Heater, High-Capacity, 1,500-watt heater at 120 or 240 volts, refer to Installation Guide for proper wiring connections for 120V or 240V operation. With thermostat. White grill.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Broan® Wall Heater, High-Capacity, 1,500-watt heater at 120 or 240 volts, refer to Installation Guide for proper wiring connections for 120V or 240V operation. With thermostat. White grill.
Also known as: 784891328169, 9815WH

Specifications

Wattage: 1500
Volts AC: 120, 240, 208
Color: White
Material: Steel
Wattage: 1500
Color: White
Volts AC: 120, 240, 208
Material: Steel

Customer Reviews

No reviews for this product
(0)