Safety Switch, Non-Fused, Double Throw, 200A, 240VAC, 2P, NEMA 1

Item #: 22837

Cat #: 82254

UPC: 78590145347

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fused, Double Throw, 200 Amp, 240 Volt AC, 2-Pole, NEMA 1

Overview

Safety Switch, Non-Fused, Double Throw, 200 Amp, 240 Volt AC, 2-Pole, NEMA 1
The Square D™ by Schneider Electric brand Double Throw Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for Residential, light commercial, and industrial installations. Double throw safety switches transfer a load from one power source to another power source. 30A-100A F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require and switches can be field-converted to transfer a power source from one load to another. These switches come in fusible or non-fusible configurations and can be padlocked in the ON-OFF positions. This Double Throw Safety Switch has a rated current of 200A. This non-fusible disconnect switch is surface mounted. This Double Throw Safety Switch complies to UL listed certifications. Dimensions for this product are 19.63 in (H), 30.88 in (W), 9.75 in (D). This product comes with an 18 month warranty.
Also known as: 78590145347, 82254

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Poles: 2
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)