High Performance Cable Tie, Black, Nylon 6.6, 18", 5" Max Bundle

Item #: 22835

Cat #: TY5275MX

UPC: 786210870854

Documents & Guides
High Performance Cable Tie, Black, Nylon 6.6, 18 Inch, 5 Inch Max Bundle, QTY 50
Sign In or Register to view pricing and more.

Overview

High Performance Cable Tie, Black, Nylon 6.6, 18 Inch, 5 Inch Max Bundle, QTY 50
Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.
Also known as: 786210870854, TY5275MX

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 18 in
Material: Nylon
Width: 0.207 in
Color: Black
Length: 18 in
Width: 0.207 in
Weight Capacity: 120 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)