This product may not be available in all locations.
1
more
Safety Switch, 100A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X
Item #: 228346
Cat #: DH363UWK
UPC: 782113206578
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
100 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel
Overview
100 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel
Eaton s heavy-duty safety switches provide a highly visible means of disconnectto help improve personnel safety and equipment protection. Additionally, they reIdeal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 782113206578, DH363UWK, Disconnect switch
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Amps: | 100 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)