Breaker, Miniature, 3P, 6A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 228247

Cat #: MG24144

UPC: 785901880455

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 3-Pole, 6 Amp, 480Y/277 Volt AC, 125 Volt DC, B Curve, DIN Rail Mount

Overview

Breaker, Miniature, 3-Pole, 6 Amp, 480Y/277 Volt AC, 125 Volt DC, B Curve, DIN Rail Mount
Also known as: 785901880455, MG24144

Specifications

Amps: 6
Poles: 3
Volts DC: 125
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 6
Volts DC: 125
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)