Ground Connector / Water Pipe Clamp, 2", 4 AWG - 4/0 AWG

Item #: 228238

Cat #: GAR3903BU

UPC: 781810001509

Sign In or Register to view pricing and more.
Documents & Guides
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 2 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware

Overview

Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 2 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Type GAR-BU Is A High-Conductivity Copper Ground Connector For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes.
Also known as: 781810001509, GAR3903BU

Specifications

Material: Copper, Bronze
Diameter: 2 in
Standards: California Proposition 65
Allowable Gauge Range: 4 - 4/0
Material: Copper, Bronze
Standards: California Proposition 65
Diameter: 2 in
Allowable Gauge Range: 4 - 4/0

Customer Reviews

No reviews for this product
(0)