This product may not be available in all locations.
2
more
Safety Switch, Non-Fused, Double Throw, 200A, 600VAC, 3P, NEMA 1
Item #: 22823
Cat #: 82344
UPC: 785901453772
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fused, Double Throw, 200 Amp, 600 Volt AC, 250 Volt DC3-Pole, NEMA 1
Overview
Safety Switch, Non-Fused, Double Throw, 200 Amp, 600 Volt AC, 250 Volt DC3-Pole, NEMA 1
The Square D™ by Schneider Electric brand Double Throw Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for Residential, light commercial, and industrial installations. Double throw safety switches transfer a load from one power source to another power source. 30A-100A F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require and switches can be field-converted to transfer a power source from one load to another. These switches come in fusible or non-fusible configurations and can be padlocked in the ON-OFF positions. This Double Throw Safety Switch has a rated current of 200A. This non-fusible disconnect is surface mounted and has a NEMA 1 protection rating. This Double Throw Safety Switch complies to UL listed certifications. Dimensions for this product are 23.88 in (H), 30.88 in (W), 11.75 in (D). This product comes with an 18 month warranty.
Also known as: 785901453772, 82344
Specifications
Amps: | 200 |
Poles: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 600 |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)