This product has been discontinued.

Magnetic F-Can Ballast, Metal Halide, 100W, 120/277V
Item #: 228228
Cat #: M100/120/277/F-CAN
UPC: 046135477348
Documents & Guides
Magnetic F-Can Ballast, Metal Halide, Lamp Wattage: 100, 120/277 Volt, Lamp Type: M100, ANSI Code: M90 Sylvania Part # 47734
Sign In or Register to view pricing and more.
No associated products found.
Overview
Magnetic F-Can Ballast, Metal Halide, Lamp Wattage: 100, 120/277 Volt, Lamp Type: M100, ANSI Code: M90 Sylvania Part # 47734
Also known as: 046135477348, M100/120/277/F-CAN
Specifications
Type: | Pulse Start, F-Can |
Wattage: | 100 |
Volts AC: | 120, 277 |
ANSI Code: | M90 |
Light Technology: | HID |
Type: | Pulse Start, F-Can |
Volts AC: | 120, 277 |
Light Technology: | HID |
Wattage: | 100 |
ANSI Code: | M90 |
Customer Reviews
No reviews for this product
(0)