M18™ RedLithium™ Forge™ XC6.0 Battery Pack

Item #: 2282046

Cat #: 48-11-1861

UPC: 045242797387

Sign In or Register to view pricing and more.
Documents & Guides
M18™ RedLithium™ Forge™ XC6.0 Battery Pack, Oil Resistance, Fuel Gauge, 3 Year Limited Warranty

Overview

M18™ RedLithium™ Forge™ XC6.0 Battery Pack, Oil Resistance, Fuel Gauge, 3 Year Limited Warranty
Our M18™ REDLITHIUM™ FORGE™ XC6.0 Battery Pack delivers HIGH OUTPUT™ 12.0 power in a smaller size, 15-minute supercharge up to 80%, and the longest life vs REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee’s most powerful, fastest charging, and longest-life batteries. The REDLITHIUM™ FORGE™ XC6.0 delivers the same power as the M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 in a smaller size and lighter weight design. The optimized combination of size, weight, and increased power provides the best solution for power-demanding overhead work and tight work areas. The REDLITHIUM™ FORGE™ XC6.0 is the fastest charging battery pack within its class on M18™, charging in just 15 minutes to 80% with the new M18™ Dual Bay Simultaneous Super Charger. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. This solution is designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. Built-in REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. The REDLITHIUM™ FORGE™ XC6.0 battery is fully compatible with 250+ M18™ solutions.
Also known as: 045242797387, 48-11-1861

Specifications

Volts AC: 18
Volts AC: 18

Customer Reviews

No reviews for this product
(0)