Selector Switch, Illuminated, 2 Pos. Maintained, Green, 24V LED

Item #: 228196

Cat #: CR104PSL21G11L8

UPC: 783164483444

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Illuminated, 2 Position, Maintained, Green, 24 Volt LED

Overview

Selector Switch, Illuminated, 2 Position, Maintained, Green, 24 Volt LED
Also known as: 783164483444, CR104PSL21G11L8

Specifications

Volts DC: 24
Amps: 10
Color: Green
Size: 30 mm
Family / Style: CR104
Type: Illuminated, Selector Switch
Volts AC: 24
Volts DC: 24
Color: Green
Family / Style: CR104
Volts AC: 24
Amps: 10
Size: 30 mm
Type: Illuminated, Selector Switch

Customer Reviews

No reviews for this product
(0)