Bonding Jumper, 1-1/2 to 2", 24" Length, Tinned Copper Braid

Item #: 228122

Cat #: BJ-1520-24

UPC: 783126040241

Documents & Guides
Oz-gedney Bj-1520-24 Type Bj Bonding Jumper, Size: 1-1/2 - 2 In, Clamps: Malleable Or Ductile Iron, U-bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-bolt: Hot Dip Galvanized, 24 In Fully Extended Braid, Third Party Certification:ul File Number
Sign In or Register to view pricing and more.

No associated products found.

Overview

Oz-gedney Bj-1520-24 Type Bj Bonding Jumper, Size: 1-1/2 - 2 In, Clamps: Malleable Or Ductile Iron, U-bolts: Steel, Braids: Tinned Copper, Finish: Clamp And U-bolt: Hot Dip Galvanized, 24 In Fully Extended Braid, Third Party Certification:ul File Number
O-Z/Gedney™ BJ bonding jumpers are used for bonding two rigid, EMT or IMC?steel conduits together.
Also known as: 783126040241, BJ-1520-24

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in, 2 in
Size: 2 in, 1 1/2 in
Length: 24 in
Material: Malleable Iron
Size: 2 in, 1 1/2 in
Diameter: 1 1/2 in, 2 in
Length: 24 in

Customer Reviews

No reviews for this product
(0)